3/16" Drill Bit

Item #: 0074483

Cat #: DW5223

UPC: 028874052239

Company wide:
0 in stock
Documents & Guides
Drill Bit, Premium Percussion, Length 6", Diameter: 3/16".

Overview

Drill Bit, Premium Percussion, Length 6", Diameter: 3/16".

DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.

Also known as: 028874052239, DW5223, DEWDW5223

Features & Benefits

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
  • For use with electric or cordless hammerdrill

Specifications

Diameter: 3/16 in
Length: 6 in , 4 in
Type: Hammer Drill Bit
Diameter: 3/16 in
Type: Hammer Drill Bit
Length: 6 in , 4 in