
Handy Box, 2-1/2" Deep, 1/2" KOs, Drawn, Steel
Item #: 0074446
Cat #: 4SSLD12
UPC: 687855752959
$ 58.07 EA
Company wide:
74
in stock
Documents & Guides
Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 2-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 18.3".
Overview
Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 2-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 18.3".
Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855752959, 4SSLD12, APP4SSLD12
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 14.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 14.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |