Gang Box Cover, 4-Gang, Raised: 3/4", Drawn, Metallic

Item #: 0074444

Cat #: 4GC75N

UPC: 687855001705

$ 54.28 EA
Company wide:
91 in stock
Documents & Guides
4-Gang, Gang Box Cover, Type: 4-Device, 3/4" Raised, Drawn, Metallic.

Overview

4-Gang, Gang Box Cover, Type: 4-Device, 3/4" Raised, Drawn, Metallic.

Appleton™ and O-Z/Gedney™ metallic multigang switch boxes and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855001705, 4GC75N, APP4GC75N, Mud ring

Specifications

Material: Steel
Depth: 3/4 in
Gangs: 4
Cubic Inches: 21 in³
Material: Steel
Gangs: 4
Depth: 3/4 in
Cubic Inches: 21 in³