Liquidtight Connector, 1", 45°, Insulated, Steel/Zinc

Item #: 0074439

Cat #: STB45100

UPC: 781381681704

$ 37.15 EA
Company wide:
13 in stock
Liquidtight Connector, 1 inch, 45°, Insulated Throat, Zinc Electroplated Steel

Overview

Liquidtight Connector, 1 inch, 45°, Insulated Throat, Zinc Electroplated Steel
Also known as: 781381681704, STB45100, APPSTB45100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in