Reducing Bushing, Threaded, 4" x 3", Malleable Iron

Item #: 0074438

Cat #: RB400300

UPC: 781381655750

$ 76.62 EA
Company wide:
183 in stock
4" to 3", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Overview

4" to 3", Reducing Bushing, Threaded, Bushing Material: Malleable Iron.

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381655750, RB400300, APPRB400300, samoflange

Specifications

Material: Malleable Iron
Diameter: 3 in, 4 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in, 4 in