Elbow, 90°, 1 Inch, Male/Female, Malleable Iron

Item #: 0074436

Cat #: MFL100

UPC: 781381631259

$ 30.78 EA
Company wide:
0 in stock
Documents & Guides
Elbow, 90°, 1 Inch, Male/Female, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Elbow, 90°, 1 Inch, Male/Female, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 781381631259, MFL100, APPMFL100

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in