Conduit Outlet Box, Type GRJC, (2) 1/2" Hubs, Malleable

Item #: 0074433

Cat #: GRJC50

UPC: 781381440202

$ 91.80 EA
Company wide:
11 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRJC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 2.13 Inch Opening, 7.3 Cubic Inches and (2) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRJC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 2.13 Inch Opening, 7.3 Cubic Inches and (2) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Appleton's conduit outlet boxes are available in a wide selection of sizes and locations for drilled and tapped conduit openings. They are suitable for use as an enclosure for relays, instrument and other control apparatus in classified locations

Also known as: 781381440202, GRJC50, APPGRJC50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Cubic Inches: 7.300 in³
Material: Malleable Iron
Cubic Inches: 7.300 in³
Diameter: 1/2 in