Conduit Body Gasket, Solid Type, Diameter 6", Neoprene

Item #: 0074431

Cat #: GK600SN

UPC: 781381435901

$ 61.13 EA
Company wide:
0 in stock
Conduit Body Gasket, Solid Type, Form 35 and 85, Diameter 6 Inch, Neoprene

Overview

Conduit Body Gasket, Solid Type, Form 35 and 85, Diameter 6 Inch, Neoprene

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381435901, GK600SN, APPGK600SN

Specifications

Material: Neoprene
Family / Style: Form 35
Hub Diameter: 6 in
Material: Neoprene
Hub Diameter: 6 in
Family / Style: Form 35