2-1/2" and 3", FM 35, Cover and Gasket

Item #: 0074430

Cat #: GK250300V

UPC: 781381434607

$ 12.03 EA
Company wide:
0 in stock
Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 2-1/2" - 3", Material: Composition Fiber.

Overview

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 2-1/2" - 3", Material: Composition Fiber.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381434607, GK250300V, APPGK250300V

Specifications

Material: Fiber
Hub Diameter: 2 1/2 in, 3 in
Material: Fiber
Hub Diameter: 2 1/2 in, 3 in