FDT Device Box, 1-Gang, 1/2", Malleable Iron

Item #: 0074428

Cat #: FDT150

UPC: 781381338400

$ 33.75 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
FDT Type, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDT Type, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Also known as: 781381338400, FDT150, APPFDT150

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 3
Material: Malleable Iron
Number of Hubs: 3
Gangs: 1