Conduit Body, Type: C, Size: 1/2", Form 85, Aluminum

Item #: 0074425

Cat #: APPC50A

UPC: 781381164054

$ 13.25 EA
Company wide:
329 in stock
Documents & Guides
Conduit Body, Type: C, FM85, Size: 1/2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: C, FM85, Size: 1/2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381164054, APPC50A, Condulet, Condolet

Specifications

Diameter: 1/2 in
Type: Type C
Diameter: 1/2 in
Type: Type C