Device Ring, 1-Gang, 1/2" Offset, Size: 4" x 4", Depth: 5/8"

Item #: 0074399

Cat #: 9345

UPC: 085339103615

$ 2.22 EA
Company wide:
0 in stock
Device Ring, 1-Gang, 1/2 Inch Offset, Size: 4 Inch x 4 Inch, Depth: 5/8 Inch, Cubic Inches: 4.2, Plastic, For Use with Series 9339/9342/9343

Overview

Device Ring, 1-Gang, 1/2 Inch Offset, Size: 4 Inch x 4 Inch, Depth: 5/8 Inch, Cubic Inches: 4.2, Plastic, For Use with Series 9339/9342/9343
Also known as: 085339103615, 9345, ALL9345

Specifications

Width: 4 in
Height: 4 in
Depth: 5/8 in
Gangs: 1
Cubic Inches: 4.200 in³
Width: 4 in
Depth: 5/8 in
Cubic Inches: 4.200 in³
Height: 4 in
Gangs: 1