Magnetic Core & Coil Ballast, High Pressure Sodium, 150W, 480V

Item #: 0074392

Cat #: 71A8142-001D

UPC: 781087814215

$ 278.43 EA
Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 150, 480 Volt, ANSI Code: S55

Overview

Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 150, 480 Volt, ANSI Code: S55
Also known as: 781087814215, 71A8142-001D, ADV71A8142001D

Specifications

Type: Pulse Start
Volts AC: 480
ANSI Code: S55
Wattage: 150
Light Technology: HID
Type: Pulse Start
ANSI Code: S55
Light Technology: HID
Volts AC: 480
Wattage: 150