PLATT logo

75W 12V Zero-Load Hardwire Electronic Transformer

Item #: 0074359
Cat #: 96622S-12
UPC: 785652112744
$ 85.11 EA
Company wide:
0 in stock
Documents & Guides
Zero-Load Hardwire Electronic Transformer, 75 Watt, On/Off Switch. Captured Screws and Speed Connector. Works with all lamp loads, Halogen, Xenon and LED.

Overview

Zero-Load Hardwire Electronic Transformer, 75 Watt, On/Off Switch. Captured Screws and Speed Connector. Works with all lamp loads, Halogen, Xenon and LED.
No other company can match our record for producing decorative and functional lighting and ceiling fan products that influence the marketplace. Our brands are asked for by name, known for their quality and trusted by professional electricians, homebuilders, architects, specifiers and consumers to be the best.
Also known as: 785652112744, 96622S-12, SEA96622S12

Specifications

Wattage: 75
Volts AC: 120
Phase: 1
Type: Electronic, Transformer
Volts DC: 12
Wattage: 75
Phase: 1
Volts DC: 12
Volts AC: 120
Type: Electronic, Transformer

Customer Reviews

No reviews for this product
(0)