EHD 3P 100A W/AUX SW 2A2B LH

Item #: 0074340

Cat #: EHD3100A10

UPC: 786679075883

$ 3009.57 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 100A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Load side, 2A-2B rear with left pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 100A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Load side, 2A-2B rear with left pigtail, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679075883, EHD3100A10, CUTEHD3100A10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA