3
more

Breaker, Molded Case, CV Series, 2P, 200A, 240VAC, 65kAIC
Item #: 0074336
Cat #: CV2200XMM
UPC: 786685706481
$ 350.10 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, CV Series, 2-Pole, 200 Amp, 240 Volt AC, 65 kAIC. Includes: Mounting Kit.
Overview
Breaker, Molded Case, CV Series, 2-Pole, 200 Amp, 240 Volt AC, 65 kAIC. Includes: Mounting Kit.
Type CV Molded Case Circuit Breaker Catalog#:CV2200XMM Type CV Molded Case Circuit Breaker, Two-pole, 200A, 65 kAIC, Includes mounting kit, #4/0 kcmil maximum load terminals
Also known as: 786685706481, CV2200XMM, CUTCV2200XMM
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 65 kA |
| Amps: | 200 |
| Poles: | 2 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts AC: | 240 |