Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 4.27), Size 1 (FLA 4.23)

Item #: 0074320

Cat #: W34

UPC: 781180153747

Company wide:
0 in stock
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 4.27), Size 1 (Full Load Amps 4.23) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 4.27), Size 1 (Full Load Amps 4.23) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.

Also known as: 781180153747, W34, ALBW34

Specifications

Type: Heater Element, Manual
IP/NEMA Rating: NEMA 1, NEMA 2
Amps: 1.890
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Type: Heater Element, Manual
Amps: 1.890
Special Program: Rockwell Automation Preferred Product
IP/NEMA Rating: NEMA 1, NEMA 2
Standards: Build America Buy America Compliant