Disconnect Switch, Lever Handle, Padlockable, Door Interlock

Item #: 0074273

Cat #: OHB274J12

UPC: 417019481919

$ 275.32 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Lever Handle, Padlockable, for 12mm OXP1, Shaft, 10.8 Inch Length

Overview

Disconnect Switch, Lever Handle, Padlockable, for 12mm OXP1, Shaft, 10.8 Inch Length
Also known as: 417019481919, OHB274J12, ABBOHB274J12

Specifications

Type: Disconnect Switch, Accessories, Lever Handle
Mounting: Panel
Diameter: 12 mm
Length: 10.800 mm
Type: Disconnect Switch, Accessories, Lever Handle
Diameter: 12 mm
Mounting: Panel
Length: 10.800 mm