12-4/12-3/12-2 SNC 1000' REEL

Item #: 0074224

Cat #: 2960-60-00

UPC: 077680144713

Company wide:
0 in stock
Documents & Guides
Super Neutral Cable« Neutral Per Phase. Galvanized Interlocking Steel Strip. 12-4 Solid Phase Conductor AWG, 12-3 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT

Overview

Super Neutral Cable« Neutral Per Phase. Galvanized Interlocking Steel Strip. 12-4 Solid Phase Conductor AWG, 12-3 Neutral Conductor AWG, 12-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 1000 FT

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680144713, 2960-60-00, SPF29606000

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 4