H"GE SCREW CVR WIREWAY, ELBOW 4X4

Item #: 0074213

Cat #: 44 HSLOUT

UPC: 782051479621

$ 214.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, outisde opening, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"

Overview

Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, outisde opening, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051479621, 44 HSLOUT, CIR44HSLOUT

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°