32.8ft Tape Light, Deluxe Warm White

Item #: 0074208

Cat #: STL-UWX-33

UPC: 714176004006

Company wide:
0 in stock
Documents & Guides
Tape Light, 2400K, 4V DC, 2.2 Watt, Cutable 6.56ft, 32.8ft Total, Dimmable

Overview

Tape Light, 2400K, 4V DC, 2.2 Watt, Cutable 6.56ft, 32.8ft Total, Dimmable
Also known as: 714176004006, STL-UWX-33, ALGSTLUWX33

Specifications

Volts DC: 24
Length: 32.8 ft
Color Temperature: 2400 (Warm White)
Wattage: 2.200
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Color Temperature: 2400 (Warm White)
Light Technology: LED
Length: 32.8 ft
Wattage: 2.200
Dimmable: Yes