
Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8
Item #: 0074201
Cat #: MV10-8FK
UPC: 054007019794
$ 0.66 EA
Company wide:
0
in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK
Overview
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK
3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007019794, MV10-8FK, MMMMV108FK
Specifications
| Material: | Vinyl |
| Material: | Vinyl |