Portable Outlet Box, (2) 20/30A Single Locking Receptacles, Type: Wet Location

Item #: 0074190

Cat #: 3003

UPC: 786788750527

$ 86.61 EA
Company wide:
0 in stock
Documents & Guides
Portable Outlet Box, (2) 20/30 Amp Single Locking Receptacles, Type: Wet Location, Standard Depth, Material: Rubber, Color: Yellow, Includes Cord Clamp and Cover Plates.

Overview

Portable Outlet Box, (2) 20/30 Amp Single Locking Receptacles, Type: Wet Location, Standard Depth, Material: Rubber, Color: Yellow, Includes Cord Clamp and Cover Plates.
Also known as: 786788750527, 3003, WOO3003

Specifications

Material: Rubber
Type: Portable Outlet Box
Color: Yellow
IP/NEMA Rating: NEMA 4
Material: Rubber
Color: Yellow
Type: Portable Outlet Box
IP/NEMA Rating: NEMA 4