Fiberglass Combination Step/extension Ladders

Item #: 0074182

Cat #: 7806

UPC: 051751013887

$ 437.70 EA
Company wide:
0 in stock
Documents & Guides
Werner; Combination Step/extension Ladder; Series 7800, Type Iaa, Duty Rating; Ladder Height: 6 Ft; Base Size: 23-1/4 In X 14-1/2 In Parallel Section Outside Rails; Material: Fiberglass; Load Capacity: 375 Lb; Spread Size: 46-1/2 In X 14-1/2 In Flared Section Outside Rails At Top 7-7/8 In Deep; Rail: 3-1/8 In Flared Section Wide X 3-1/8 In Parallel Section Wide; Flange: 1-3/16 In Flared Section Wide X 1-3/16 In Parallel Section Wide; Maximum Working Length:

Overview

Werner; Combination Step/extension Ladder; Series 7800, Type Iaa, Duty Rating; Ladder Height: 6 Ft; Base Size: 23-1/4 In X 14-1/2 In Parallel Section Outside Rails; Material: Fiberglass; Load Capacity: 375 Lb; Spread Size: 46-1/2 In X 14-1/2 In Flared Section Outside Rails At Top 7-7/8 In Deep; Rail: 3-1/8 In Flared Section Wide X 3-1/8 In Parallel Section Wide; Flange: 1-3/16 In Flared Section Wide X 1-3/16 In Parallel Section Wide; Maximum Working Length:

The 7806 12ft Fiberglass Combination Ladder is versatile and easy to transport yet carries a duty rating of 375 pounds. The top rung is a padded V-rung for use against a tree or a pole. The protective rubber covered end caps are mar-resistant. Nylon-coated rung wear sleeves and guides increase the ease of raising and lowering the extension. Fixed aluminum locks with bearing plates distribute the load onto the rung where it should be. The TRACTION-TRED® round rungs are slip resistant.in the step ladder position, this ladder can be used by one or two people. The 375 pound duty rating applies to each side of the ladder making it ideal for the work site.

Also known as: 051751013887, 7806, WER7806

Specifications

Type: Combination, Ladder, Extension Ladder
Weight Capacity: 375 lbs
Material: Fiberglass
Type: Combination, Ladder, Extension Ladder
Material: Fiberglass
Weight Capacity: 375 lbs