Aluminum Single Ladders, Round Rung

Item #: 0074181

Cat #: 510-1

UPC: 051751012408

$ 561.06 EA
Company wide:
0 in stock
Documents & Guides
Werner; Single Ladder; Series 500-1, Round Rung, Type Iaa, Duty Rating; Ladder Height: 10 Ft; Rung Size: 1-1/4 In Round; Base Size: 16-7/8 In; Material: Aluminum; Load Capacity: 375 Lb; Rail: 3 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 3.600

Overview

Werner; Single Ladder; Series 500-1, Round Rung, Type Iaa, Duty Rating; Ladder Height: 10 Ft; Rung Size: 1-1/4 In Round; Base Size: 16-7/8 In; Material: Aluminum; Load Capacity: 375 Lb; Rail: 3 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 3.600

The 510-1 one-section aluminum round rung 10ft straight ladder has a duty rating of 375 pounds. The exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. The side rails are extra heavy duty I-beam rails and the aluminum round rungs are deeply serrated for slip resistance.

Also known as: 051751012408, 510-1, WER5101

Specifications

Material: Aluminum
Material: Aluminum