
Round Duplex Receptacle Cover, 5-1/2" Diameter, Non-Metallic
Item #: 0074176
Cat #: 895P-BLK
UPC: 786564276326
$ 45.88 EA
Company wide:
43
in stock
Documents & Guides
5-1/2" Round Cover, Non-Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Black
Overview
5-1/2" Round Cover, Non-Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Black
Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.
Also known as: 786564276326, 895P-BLK, WMD895PBLK
Specifications
| Color: | Black |
| Gangs: | 1 |
| Color: | Black |
| Gangs: | 1 |