JD BRK 3P 250A 600VAC MAX 18KAIC @ 600V

Item #: 0074136

Cat #: JD3250

UPC: 786679346174

$ 4409.26 EA
Company wide:
1 in stock
Documents & Guides
Eaton Series C complete molded case circuit breaker, 250 A, Three-pole, Non-interchangeable thermal magnetic trip, JD breaker

Overview

Eaton Series C complete molded case circuit breaker, 250 A, Three-pole, Non-interchangeable thermal magnetic trip, JD breaker

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679346174, JD3250, CUTJD3250

Specifications

Poles: 3
Amps: 250
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 250