Series C, F-frame Motor Circuit Protector, 3 Pole, NEMA Size 0 Star

Item #: 0074134

Cat #: HMCP015E0C

UPC: 786679150818

$ 1422.39 EA
Company wide:
1 in stock
Documents & Guides
Series C, F-frame Motor Circuit Protector, 3 Pole, NEMA Size 0 Starter, 600V, 250 Vdc Max

Overview

Series C, F-frame Motor Circuit Protector, 3 Pole, NEMA Size 0 Starter, 600V, 250 Vdc Max

Eaton?s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679150818, HMCP015E0C, CUTHMCP015E0C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15