Heavy Duty Cable Tie, 250 lb, 20", Natural, 25/PK

Item #: 0074103

Cat #: T250R9X2

UPC: 089306072812

$ 1.33 EA
Company wide:
100 in stock
Documents & Guides
Heavy Duty Cable Tie, 20.3" Long, UL Rated, 250lb Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 20.3" Long, UL Rated, 250lb Tensile Strength, PA66, Natural, 25/pkg

These cable ties offer a high minimum tensile strength and have a buckle feature which allows the end of the cable tie to be tucked away if necessary. The buckle also snaps into HellermannTyton lashing tie mounts (LTM.) T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306072812, T250R9X2, TYNT250R9X2

Specifications

Weight Capacity: 250 lbs
Color: Natural
Material: Nylon
Length: 20.360 in
Weight Capacity: 250 lbs
Material: Nylon
Color: Natural
Length: 20.360 in