2-Way Cable Tie Mounting Base, 0.19", White

Item #: 0074096

Cat #: CTM110C2

UPC: 089306012276

$ 0.35 EA
Company wide:
2,100 in stock
Documents & Guides
Cable Tie Anchor Mount, 0.58 x 0.37 Inch, 0.19 Inch Hole Dia, 0.2 Inch Max Tie Width, PA66, White, 100/pkg

Overview

Cable Tie Anchor Mount, 0.58 x 0.37 Inch, 0.19 Inch Hole Dia, 0.2 Inch Max Tie Width, PA66, White, 100/pkg

HellermannTyton cable tie mounts are designed for use with 18 through 120 pound cable ties to provide stability when securing bundles. The mounts are installed quick and easy by securing a single screw.

Also known as: 089306012276, CTM110C2, TYNCTM110C2

Features & Benefits

  • These mounts can accommodate miniature, intermediate, or standard cross-section cable ties
  • KR/CTM series are designed to provide stability to wire bundles
  • Each mount is secured with a single screw

Specifications

Material: Polyamide
Color: White
Length: 0.580 in
Width: 0.370 in
Mounting: Rivet, 0.190 in Screw Hole
Material: Polyamide
Length: 0.580 in
Mounting: Rivet, 0.190 in Screw Hole
Color: White
Width: 0.370 in