Horizontal Cable Manager, Blk

Item #: 0074056

Cat #: 13930-702

UPC: 703957354973

$ 80.37 EA
Company wide:
24 in stock
Documents & Guides
Velocity Horizontal Cable Manager, Single-Sided, 2U, Black

Overview

Velocity Horizontal Cable Manager, Single-Sided, 2U, Black
Also known as: 703957354973, 13930-702, CPI13930702

Specifications

Color: Black
Width: 19 in
Depth: 5.900 in
Color: Black
Depth: 5.900 in
Width: 19 in