4-11/16" Square Cover, 1-Device, Tile Ring, 1-1/4" Raised, Drawn

Item #: 0074014

Cat #: 72-C-49-1-1/4

UPC: 785991146356

$ 89.89 EA
Company wide:
0 in stock
Documents & Guides
4-11/16 Inch Square Cover, 1-Device, Tile Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 7.0

Overview

4-11/16 Inch Square Cover, 1-Device, Tile Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 7.0
Also known as: 785991146356, 72-C-49-1-1/4, STL72C49114

Specifications

Mounting: Device
Depth: 1 1/4 in
Gangs: 1
Material: Steel
Cubic Inches: 7 in³
Mounting: Device
Gangs: 1
Cubic Inches: 7 in³
Depth: 1 1/4 in
Material: Steel