LIMIT SWITCH LEVER ARM AW+C +OPTIONS

Item #: 0073989

Cat #: 9007MA1

UPC: 785901837237

Call for price
Company wide:
0 in stock
Square D,LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,1.50 Inches 0.63 x 0.25 Inches,9007,limit switch lever,9007C,9007C-9007AW,heavy duty,Osisense,rotary,standard environment

Overview

Square D,LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,1.50 Inches 0.63 x 0.25 Inches,9007,limit switch lever,9007C,9007C-9007AW,heavy duty,Osisense,rotary,standard environment

LIMIT SWITCH LEVER ARM AW+C +OPTIONS

Also known as: 785901837237, 9007MA1, TEL9007MA1

Specifications

Type: Lever Arm, Limit Switch, Roller
Diameter: 0.630 in
Width: 0.250 in
Material: Steel
Length: 1.500 in
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Roller
Width: 0.250 in
Length: 1.500 in
Diameter: 0.630 in
Material: Steel
Standards: California Proposition 65