Limit Switch, Roller Lever, 3.00" Length, .75" Diameter, Steel

Item #: 0073988
Cat #: 9007EA11
UPC: 78590186830
Call for price
Company wide:
0 in stock
Limit Switch Operator, Roller, Standard Type, 3.00 Inch Long, with 0.32 Inch Wide by 0.75 Inch Diameter Steel Roller, Front Mount

Overview

Limit Switch Operator, Roller, Standard Type, 3.00 Inch Long, with 0.32 Inch Wide by 0.75 Inch Diameter Steel Roller, Front Mount
Also known as: 78590186830, 9007EA11, TEL9007EA11

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Mounting: Front
Length: 3 in
Material: Steel
Standards: California Proposition 65
Diameter: 0.750 in
Mounting: Front
Material: Steel
Type: Limit Switch, Fixed Roller, Operator
Length: 3 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)