Limit Switch, Top Roller, 1NO/NC, Contacts, 10A, 600VAC, Plug-In

Item #: 0073986
Cat #: 9007C54D
UPC: 78590150067
Call for price
Company wide:
0 in stock
Limit Switch, Top Roller, Spring Return, 1 Normally Open, Normally Closed, Contacts, Snap Action, 10 Amp, 600 Volt AC, Standard, Plug-In

Overview

Limit Switch, Top Roller, Spring Return, 1 Normally Open, Normally Closed, Contacts, Snap Action, 10 Amp, 600 Volt AC, Standard, Plug-In
Also known as: 78590150067, 9007C54D, TEL9007C54D

Specifications

Poles: 2
Type: Limit Switch, Top Rotary
Amps: 10
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Amps: 10
Volts AC: 600
Type: Limit Switch, Top Rotary
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)