Non-Metallic Liquidtight, 1", Gray, 100' Coil

Item #: 0073835

Cat #: 1NMFX100

UPC: 980050029780

$ 1.58 FT
Company wide:
29,524 in stock
Documents & Guides
1" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 feet Coil.

Overview

1" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 feet Coil.

Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.

Also known as: 980050029780, 1NMFX100, pvc flex, 1" carlon, 1lnmf

Specifications

Length: 100 ft
Diameter: 1 in
Color: Gray
Type: LFNC-B
Length: 100 ft
Color: Gray
Diameter: 1 in
Type: LFNC-B