Non-Metallic Liquidtight, 1/2", Gray, 100' Coil

Item #: 0073831

Cat #: 12NMFX100

UPC: 980050029766

$ 0.82 FT
Company wide:
127,327 in stock
Documents & Guides
1/2" Diameter, Liquidtight, Non-Metallic, Type B, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 feet Coil.

Overview

1/2" Diameter, Liquidtight, Non-Metallic, Type B, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 feet Coil.

Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.

Also known as: 980050029766, 12NMFX100, 1/2" carflex, poly, Sealtite, super flex, 12lnmf

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Gray
Type: LFNC-B
Diameter: 1/2 in
Color: Gray
Length: 100 ft
Type: LFNC-B