This product has been discontinued.
2
more

Enclosure, Rack Mount, 4RMU, 12 Fap/FMP Adapter Panels, Black
Item #: 0073823
Cat #: FRME4
UPC: 074983854868
Company wide:
0
in stock
Discontinued
Documents & Guides
Enclosure, Rack Mount, 4 RMU, for Up to 12 FAP or FMP Adapter Panels, Fixed Bulkhead Design, 6.62 Inch Height x 17.16 Inch Width x 11.80 inch Depth
Overview
Enclosure, Rack Mount, 4 RMU, for Up to 12 FAP or FMP Adapter Panels, Fixed Bulkhead Design, 6.62 Inch Height x 17.16 Inch Width x 11.80 inch Depth
The Panduit® Opticom® Rack Mount Fiber Enclosure ensures network reliability by housing, organizing, managing and protecting up to 288 fiber optic cable, terminations, splices, connectors and patch cords using up to 12 FAP or FMP adapter panels. Because of this versatility, the enclosure is able to serve as a transition from backbone cabling to distribution switching, an interconnect to active equipment, or as a cross-connect or interconnect in a main or horizontal distribution area. Users can even easily access the fibers through a fixed bulkhead design. Steel, 4 RU, 12 ports, 6.62"H x 17.16"W x 11.80"D (87.6mm x 168.1mm x 299.7mm), Black, 1pc.
Also known as: 074983854868, FRME4, PDTFRME4
Specifications
| Size: | 4RMU |
| Mounting: | Rack |
| Color: | Black |
| Height: | 6.620 in |
| Width: | 17.160 in |
| Depth: | 11.800 in |
| Size: | 4RMU |
| Color: | Black |
| Width: | 17.160 in |
| Mounting: | Rack |
| Height: | 6.620 in |
| Depth: | 11.800 in |