LED Downlight

Item #: 0073756
Cat #: CP5RB08830W
UPC: 66205793904
Call for price
Company wide:
0 in stock
Documents & Guides
LED Downlight, 120 Volt, 73 Watt, 950 Lumens, 80 CRI, 3000K

Overview

LED Downlight, 120 Volt, 73 Watt, 950 Lumens, 80 CRI, 3000K
Core value LED downlight for new construction and remodel applications that installs in many existing residential and commercial applications.
Also known as: 66205793904, CP5RB08830W, LOLCP5RB08830WLOL

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 950
Color Rendering Index (CRI): 80
Wattage: 13
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)