Contactor, Lighting, 60A, 600V, 120VAC Coil, 2P, Open

Item #: 0073754

Cat #: CR360L40202AAAZ

UPC: 783166556962

$ 914.89 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Lighting, 2-Pole, 60 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open

Overview

Contactor, Lighting, 2-Pole, 60 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, Open
Also known as: 783166556962, CR360L40202AAAZ, ABBCR360L40202AAAZ

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Lighting
Volts AC: 600
Family / Style: CR360
Amps: 60
Volts AC Control: 120
Type: Contactor, Lighting
Family / Style: CR360
Poles: 2
Volts AC: 600
Amps: 60