4" Square Cover, (1) Duplex, (1) Toggle, 1/4" Raised, Steel

Item #: 0073750

Cat #: 872

UPC: 050169008720

$ 13.34 EA
Company wide:
8 in stock
Documents & Guides
4 Inch Square Cover, (1) Duplex, (1) Toggle, 1/4 Inch Raised, Steel

Overview

4 Inch Square Cover, (1) Duplex, (1) Toggle, 1/4 Inch Raised, Steel

4 Inch Square Cover, (1) Duplex, (1) Toggle, 1/4 Inch Raised, Steel

Also known as: 050169008720, 872, RAC872

Features & Benefits

  • 871, 872, and 873 covers are unpainted and manufactured from pre-galvanized steel
  • Steel construction
  • Covers a 2-device electrical box
  • Welded corners designed for tile applications
  • UL and CSA safety listings

Specifications

Gangs: 2
Depth: 1/4 in
Material: Steel
Gangs: 2
Material: Steel
Depth: 1/4 in