4-11/16" Square Exposed Work Cover, (2) GFCI/Decorator Receptacle

Item #: 0073749

Cat #: 857

UPC: 050169008577

$ 26.34 EA
Company wide:
48 in stock
4-11/16" Square, Exposed Work Cover, Type: (2) GFCI/Decorator Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3"

Overview

4-11/16" Square, Exposed Work Cover, Type: (2) GFCI/Decorator Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3"

4-11/16" Square, Exposed Work Cover, Type: (2) GFCI/Decorator Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".</p

Also known as: 050169008577, 857, RAC857

Features & Benefits

  • Galvanized steel construction
  • Fits 2 decorator devices or 2 GFCI's
  • Includes required hardware for mounting the receptacle(s)
  • UL Listed

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³