Gang Box Device Cover, 3-Gang, 3/4" Raised

Item #: 0073747

Cat #: 822

UPC: 050169008225

$ 52.66 EA
Company wide:
431 in stock
Gang Box Device Cover, 3-Gang, 3/4" Raised, Drawn, Metallic.

Overview

Gang Box Device Cover, 3-Gang, 3/4" Raised, Drawn, Metallic.

Gang box covers permit the mounting of devices Product Feature. Device covers also fit next smaller box.

Also known as: 050169008225, 822, RAC822

Features & Benefits

  • RACO® device covers also fit next smaller box, i.e. three gang cover fits two or three gang box
  • The key-hole allows for installation of cover without removing the box screws
  • 15.3 cu. in. capacity

Specifications

Gangs: 3
Material: Steel
Depth: 3/4 in
Standards: California Proposition 65
Cubic Inches: 15.300 in³
Gangs: 3
Depth: 3/4 in
Cubic Inches: 15.300 in³
Material: Steel
Standards: California Proposition 65