1
more

4" Square Exposed Work Cover, (1) Toggle, (1) Single Receptacle
Item #: 0073746
Cat #: 805C
UPC: 050169999790
$ 28.71 EA
Company wide:
18
in stock
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: (1) Toggle Switch, (1) Single Receptacle, Opening Diameter: 1.406 Inch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 6.5
Overview
4 Inch Square, Exposed Work Cover, Type: (1) Toggle Switch, (1) Single Receptacle, Opening Diameter: 1.406 Inch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 6.5
4 In. Square Exposed Work Covers - Raised 1/2 In., 1 Toggle Switch and 1Receptacle 1.406 In. Dia.
Also known as: 050169999790, 805C, RAC805C, Double gang face plate
Features & Benefits
- RACO® exposed work covers include required hardware for mounting the receptacle(s)
- RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
- cULus Listed
Specifications
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1/2 in |
| Cubic Inches: | 6.500 in³ |
| Gangs: | 2 |
| Depth: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 6.500 in³ |