Masonry Box, 1-Gang, Metallic

Item #: 0073744

Cat #: 690

UPC: 050169006900

$ 35.40 EA
Company wide:
690 in stock
Masonry Box, 1-Gang, Non-Gangable, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (2) 1/2" & 3/4" Concentric KOs. Cubic Inches: 16.0"

Overview

Masonry Box, 1-Gang, Non-Gangable, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (2) 1/2" & 3/4" Concentric KOs. Cubic Inches: 16.0"

Masonry Bx., 2-1/2 In. Dp. Nongangable w/Conduit KO's, 1-Gang, 1-31/32In. Wide

Also known as: 050169006900, 690, RAC690

Features & Benefits

  • Rugged welded design does not fall apart during construction.
  • Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.
  • Rectangular shape fits square cuts in block.
  • Large volume design allows for additional work room inside the box.
  • Standard 1/2" and 3/4" concentric knockouts.
  • Device ears inside the box prevent mortar from getting in the device holes.
  • Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.
  • Standard wall plates can be used.
  • Supplied with eight 1/2 & 3/4 in. concentric knockouts

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Standards: California Proposition 65
Cubic Inches: 16 in³
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Material: Steel
Cubic Inches: 16 in³
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Standards: California Proposition 65