
4" Concrete Ring, Octagon, 3-1/2" Deep 1/2" & 3/4" KOs, Steel
Item #: 0073735
Cat #: 273
UPC: 050169002735
$ 36.54 EA
Company wide:
143
in stock
Documents & Guides
Concrete Ring, Metallic, Depth: 3-1/2", Double Row Knockouts: 1/2" & 3/4", Cubic Inches: 43.0".
Overview
Concrete Ring, Metallic, Depth: 3-1/2", Double Row Knockouts: 1/2" & 3/4", Cubic Inches: 43.0".
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002735, 273, RAC273
Features & Benefits
- Flat sides provide excellent contact for locknuts
- External ears are used to nail the ring to the wood form
- Top cover is removable for before-pour work
- Ears on inside of box are for fixtures
- Waxed fixture ears prevent concrete from interfering with the threads
- A variety of covers are available
- Cover plate must be orered separately with all RACO® concrete rings
- Used in high-rise construction
- 49.3 cu. in. capacity
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 43 in³ |
| Number of Knockouts: | 16 |
| Knockouts: | Yes |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 43 in³ |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Number of Knockouts: | 16 |