
Concrete Ring, 2-1/2" Deep, 1/2" & 3/4" KOs, Metallic
Item #: 0073734
Cat #: 271
UPC: 050169002711
$ 34.43 EA
Company wide:
247
in stock
Documents & Guides
Concrete Ring, Metallic, Depth: 2-1/2", Single Row Knockouts: 1/2" & 3/4", Cubic Inches: 30.8".
Overview
Concrete Ring, Metallic, Depth: 2-1/2", Single Row Knockouts: 1/2" & 3/4", Cubic Inches: 30.8".
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002711, 271, RAC271, concrete ring
Features & Benefits
- Single row of 1/2 in. and 3/4 in. knockouts
- Flat sides provide excellent contact for locknuts
- External ears are used to nail the concrete ring to the wood form
- Top cover is removable for before-pour work
- Waxed fixture ears prevent concrete from interfering with the threads
- Ears on inside of concrete ring are for fixtures
- Can support a light fixture up to 50 pounds
- 30.8 cu. in. capacity
- N/A
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 30.800 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/2 in |
| Cubic Inches: | 30.800 in³ |
| Mounting: | Screw On, Nail On |
| Material: | Steel |