EMT Conduit Strap, 2-Hole, 4", Steel

Item #: 0073732
Cat #: 2242
UPC: 050169022429
Call for price
Company wide:
0 in stock
EMT Conduit Strap, 2-Hole, 4 Inch, Steel, For Use With EMT Conduit

Overview

EMT Conduit Strap, 2-Hole, 4 Inch, Steel, For Use With EMT Conduit
Mount rigid/IMC conduit in wet or dry locations with RACO® 2-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).
Also known as: 050169022429, 2242, RAC2242

Specifications

Material: Steel
Diameter: 4 in
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)