CAT6 Universal 48 Port Patch Panel, 2U, Black

Item #: 0073710

Cat #: PP110C648

UPC: 089306215943

Company wide:
0 in stock
Documents & Guides
Category 6 Universal 48 Port Patch Panel, 2U, Black, 1/box

Overview

Category 6 Universal 48 Port Patch Panel, 2U, Black, 1/box

The Universal 110 Category 6 range of patch panels offer exceptional performance and are also available in 1U 24 port, 1U 48 port right angled and 12 port vertical versions. The 2U 48 Port Panel is constructed of 8 modular units, each offering 6 RJ45 ports allowing for any of the 6 port modules to be replaced in the case of port damage or failure. The Universal 110 2U 48 Port Panel is supplied with or with Rack Snap mounting fixings and an optional rear cable manager is also available. The Universal 110 Category 6 products are designed to support any data or voice protocol that is capable of running over a Category 6 cabling system.

Also known as: 089306215943, PP110C648, TYNPP110C648

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Color: Black
Connector Type: CAT 6
Size: 2RMU
Number of Ports: 48