6" PVC 90° Elbow, 60" Radius, Schedule 40, Gray

Item #: 0073708

Cat #: 6P90X60

UPC: 622454789371

$ 625.47 EA
Company wide:
0 in stock
Documents & Guides
6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Also known as: 622454789371, 6P90X60

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in
Sweep Radius: 60 in